missing translation for 'onlineSavingsMsg'
Learn More

Bulwark™ FR Men's Heavyweight Flame Resistant Insulated Bomber Jacket

Catalog No. 19080329
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Size (English) Chest:
40 in.
44 in.
48 in.
50 in.
52 in.
Style:
Regular
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest Style
19080329 Medium 40 in. Regular
19080331 X-Large 48 in. Regular
19080330 Large 44 in. Regular
19080332 2X-Large 50 in. Regular
19080333 3X-Large 52 in. Regular
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19080329 Supplier Bulwark™ FR Supplier No. JLR8NVRGM

This Heavyweight CAT 3 AR/FR Bomber-style Jacket is insulated to keep you warm and safe in the field. Water-repellent fabric helps you stay dry, and innovative features like the elasticized waistband and deep-pleated action back increase comfort and mobility.

  • Primary Closure: Concealed Zipper
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: Shell: Westex Ultrasoft™ Flame resistant, 7 oz. (235 g/m2) Twill, Water-Repellent, Insulation Package: 12 oz.(405 g/m2)
  • Blend: Shell: 88% Cotton/12% Nylon,Lining: 100% Cotton, Insulation Package: 100% Modacrylic
  • Closure: Separating, heavy-duty, Nomex™ taped brass zipper, fully covered with two-layer storm flap, concealed snap closure
  • Collar: Fully insulated stand-up collar
  • Pocket: Two large external patch pockets, with concealed snap secured flaps with hand warmers and one inside chest pocket
  • Features:
    • Separating, heavy-duty, Nomex™ taped brass zipper, fully covered with two-layer storm flap, concealed snap closure
    • Fully insulated stand-up collar and knit storm cuff within hemmed sleeve ends
    • Two large external patch pockets, with concealed snap secured flaps with hand warmers and one inside chest pocket
    • Deep-pleated action back, fully-tunneled elasticized waistband and inside zipper guards on all zippers
    • Accommodates snap-on hoods HLH2NV and HLH2RB, sold separately
  • Product Collection: Excel FR Comfortouch
  • Protection: ATPV Arc Rating: 34
  • Country of Origin: Imported, Made in USA Fabric
  • Fit Details: Relaxed Fit
  • Gender: Male
  • Materials: Ultra Soft, Cotton/Nylon
  • Brand: Bulwark™

Specifications

Size Medium
Gender Men's
Material Cotton, Nylon, Modacrylic
Color Navy
Closure Type Snap, Zipper
Arc Flash Rating 43.3 cal/cm²
Construction Cotton, Nylon
Collar Type 2-layer stand-up
Liner Material Cotton
No. of Pockets 3
Product Type FR Bomber Jacket
Style Regular
Size (English) Chest 40 in.
Show More Show Less