missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bulwark™ FR Men's Relaxed Excel FR™ Flame Resistant Jean, Dark Denim
This CAT 2 AR/FR Denim Jean is NFPA™ 2112 compliant. It provides a relaxed fit with classic five-pocket jean styling for improved comfort with FR protection.
$109.08 - $109.08
Specifications
| Product Type | Flame-resistant Jeans |
|---|---|
| Gender | Men's |
| Material | Denim |
| Color | Blue |
| No. of Pockets | 5 |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-296-591
|
Bulwark™ FR
PEJ2DD2830 |
28 x 30 in. |
Each for $109.08
|
|
|||||
Description
- Primary Closure: Zipper
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: EXCEL FR™ Flame resistant, 12.5 oz. (425 g/m2)
- Blend: 100% Cotton Denim
- Closure: One-piece waistband with button closure
- Pocket: Five jean-style pockets
- Features:
- Sits at natural waist
- Relaxed seat and thigh with straight leg opening
- One-piece waistband with button closure
- Product Collection: Excel FR, Denim
- Protection: ATPV Arc Rating: 18
- Country of Origin: Imported, Made in USA Fabric
- Fit Details: Sits just below the waist. Relaxed in the seat and thigh. Straight leg.
- Gender: Male
- Materials: Cotton
- Brand: Bulwark™
Specifications
| Flame-resistant Jeans | |
| Denim | |
| 5 | |
| Flame | |
| ATPV 18 Calories/cm2 |
| Men's | |
| Blue | |
| Button | |
| HRC2 |