missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bulwark™ FR Concealed Snap Front Nomex Lab Coats
Comprised of 93% Nomex™ Aramid, 5% Kevlar™ Aramid and 2% other fibers
Supplier: Bulwark™ FR KNL6RBRGXL
Description
- Flame-resistant
- Royal blue
- Concealed button-front closure
- Lapel collar
- Hemmed sleeve ends
- Side vent openings
- One chest and two hip pockets
Specifications
| X-Large | |
| Nomex Aramid, Dupont™ Kevlar™ aramid fibers | |
| Snaps | |
| 3 | |
| 48 to 50 in. |
| Men's | |
| Royal Blue | |
| Regular | |
| Lapel | |
| NFPA 2112 |