missing translation for 'onlineSavingsMsg'
Learn More

Bulwark™ FR Concealed Snap Front Nomex Lab Coats

Catalog No. 19296586
Change view
Click to view available options
Size:
Small
X-Large
2X-Large
Size (English) Chest:
36 to 38 in.
48 to 50 in.
52 to 54 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest
19296586 Small 36 to 38 in.
19296589 X-Large 48 to 50 in.
19296590 2X-Large 52 to 54 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19296586 Supplier Bulwark™ FR Supplier No. KNL6RB RG S
Only null left

Comprised of 93% Nomex™ Aramid, 5% Kevlar™ Aramid and 2% other fibers

  • Flame-resistant
  • Royal blue
  • Concealed button-front closure
  • Lapel collar
  • Hemmed sleeve ends
  • Side vent openings
  • One chest and two hip pockets

Specifications

Size Small
Gender Men's
Material Nomex Aramid, Dupont™ Kevlar™ aramid fibers
Color Royal Blue
Closure Type Snaps
Style Regular
No. of Pockets 3
Collar Type Lapel
Size (English) Chest 36 to 38 in.
Certifications/Compliance NFPA 2112