missing translation for 'onlineSavingsMsg'
Learn More

Bulwark™ Concealed Snap Front Cotton Lab Coats

Catalog No. 19296585
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Size (English) Chest:
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest
19296585 2X-Large 52 to 54 in.
19296581 Small 36 to 38 in.
19296582 Medium 40 to 42 in.
19296583 Large 44 to 46 in.
19296584 X-Large 48 to 50 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19296585 Supplier Bulwark™ Supplier No. KLL6NV RG XXL

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Flame-resistant coats ideal for manufacturing industry or in university labs.

Flame-resistant coats ideal for manufacturing industry or in university labs

  • Concealed snap front
  • Lapel collar
  • Hemmed sleeve ends
  • Side vent openings
  • Flame-resistant
  • Fabric composition: 88% Cotton/12% Nylon
  • One chest and two hip pockets

Specifications

Product Type Flame-resistant Lab Coat
Size 2X-Large
Gender Men's
Material Cotton, Nylon
Color Navy
Closure Type Snaps
Cuff Style Hemmed
Disposable Reusable
Sterility Non-sterile
Resistance Flame
Style Regular
No. of Pockets 3
Collar Type Lapel
Finish Ammonia Cure, Heat Cure
Model KLL6NV RG
Size (English) Chest 52 to 54 in.
Certifications/Compliance NFPA 2112
Show More Show Less