missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bulwark™ Concealed Snap Front Cotton Lab Coats
Flame-resistant coats ideal for manufacturing industry or in university labs.
Supplier: Bulwark™ KLL6NVRGXL
Description
Flame-resistant coats ideal for manufacturing industry or in university labs
- Concealed snap front
- Lapel collar
- Hemmed sleeve ends
- Side vent openings
- Flame-resistant
- Fabric composition: 88% Cotton/12% Nylon
- One chest and two hip pockets
Specifications
| Flame-resistant Lab Coat | |
| Men's | |
| Navy | |
| Hemmed | |
| Non-sterile | |
| Regular | |
| Lapel | |
| KLL6NV RG | |
| NFPA 2112 |
| X-Large | |
| Cotton, Nylon | |
| Snaps | |
| Reusable | |
| Flame | |
| 3 | |
| Ammonia Cure, Heat Cure | |
| 48 to 50 in. |