missing translation for 'onlineSavingsMsg'
Learn More

Bulwark™ Concealed Snap Front Cotton Lab Coats

Catalog No. 19296582
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Size (English) Chest:
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest
19296582 Medium 40 to 42 in.
19296581 Small 36 to 38 in.
19296583 Large 44 to 46 in.
19296584 X-Large 48 to 50 in.
19296585 2X-Large 52 to 54 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19296582 Supplier Bulwark™ Supplier No. KLL6NV RG M

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Flame-resistant coats ideal for manufacturing industry or in university labs.

Flame-resistant coats ideal for manufacturing industry or in university labs

  • Concealed snap front
  • Lapel collar
  • Hemmed sleeve ends
  • Side vent openings
  • Flame-resistant
  • Fabric composition: 88% Cotton/12% Nylon
  • One chest and two hip pockets

Specifications

Product Type Flame-resistant Lab Coat
Size Medium
Gender Men's
Material Cotton, Nylon
Color Navy
Closure Type Snaps
Cuff Style Hemmed
Disposable Reusable
Sterility Non-sterile
Resistance Flame
Style Regular
No. of Pockets 3
Collar Type Lapel
Finish Ammonia Cure, Heat Cure
Model KLL6NV RG
Size (English) Chest 40 to 42 in.
Certifications/Compliance NFPA 2112
Show More Show Less