missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bullard™ Supplied-Air Respirator Accessories, Belts
Specifications
Specifications
| For Use With (Equipment) | 20LF Series Airline Respirators |
| Material | Nylon |
| Model | 4612 |
| Overall Length (English) | 54 in. |
| Overall Length (Metric) | 137 cm |
| Product Type | Belt |