missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bullard™ Standard Series S51 Caps
Dielectric hard cap is one of the lightest safety caps available
Supplier: Bullard™ 51PBP
Description
- Constructed of polyethylene
- Soft poly browpad absorbs moisture
- Rain trough provides extra protection from snow, rain, dust and dirt
- Accessory slots accommodate a variety of optional attachments
- Available with standard four-point suspension or four-point Flex-Gear™ ratchet suspension featuring two vertical adjustments
- Wide 0.75 in. (1.9cm) crown straps and low nape strap keep caps securely in place
Order Info
Note: There is a minimum order quantity of 20.
Compliance
ANSI/ISEA Z89.1-2009, Type I, Class E & G and CSA Z94.1-2005, Type 1, Class E & G requirements.
Specifications
| Meets ANSI Z89.1-1997 Type I; Class G and E. | |
| Pacific Blue | |
| Polyethylene | |
| 4-Point Pin-Lock |