missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bullard™ Replacement Filters for 15 &30 CFM Clean Air Box Series Breathing Air Filtration Systems
Description
- Replacement part for Bullard Clean Air Boxes (CAB) provide 3-stage filtration
- For use with 15 or 30 CFM air flow CAB
- Three stages of filtration remove oil, water, particulate, oil vapor and odors
- CAB30FEA Stage 1 Element for 15 or 30 cfm
- CAB30FEB Stage 2 Element for 15 or 30 cfm
- CAB30FEC Stage 3 Element for 15 or 30 cfm
- CAB30FK Element kit, includes Stages 1-3 for 15 or 30 cfm
Specifications
Specifications
| For Use With (Equipment) | CAB 15 or 30 cfm Breathing Air Filtration System |
| Filter Efficiency | Removes 95% of solid contaminants and bulk liquids, down to 5μ from the breathing air system |
| Includes | Element A-Particulate |
| Model | CAB30FEA |
| Product Type | Replacement Filter |