missing translation for 'onlineSavingsMsg'
Learn More

Bullard™ Remote Air Manifold (RAM) Series, Two Worker System

Catalog No. 19162115
Change view
Click to view available options
Connection Type:
CEJN outlet couplings
Hansen outlet couplings
Independent Regulators, CEJN outlet couplings
Independent Regulators, Hansen outlet couplings
Independent Regulators, Schrader outlet couplings
Independent Regulators, Snap-Tite outlet couplings
Independent Regulators, Stainless Steel Hansen outlet couplings
Schrader outlet couplings
Snap-Tite™ outlet couplings
Stainless Steel Hansen Outlet Couplings
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type
19162115 Independent Regulators, Stainless Steel Hansen outlet couplings
19162108 CEJN outlet couplings
19162106 Hansen outlet couplings
19162107 Schrader outlet couplings
19162109 Snap-Tite™ outlet couplings
19162110 Stainless Steel Hansen Outlet Couplings
19162113 Independent Regulators, CEJN outlet couplings
19162111 Independent Regulators, Hansen outlet couplings
19162112 Independent Regulators, Schrader outlet couplings
19162114 Independent Regulators, Snap-Tite outlet couplings
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19162115 Supplier Bullard™ Supplier No. RAM2IRSS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Remote air manifolds are effective for air distribution and regulation to two workers from a common source. RAM units enhance respirator-wearing worker mobility by giving the flexibility to work more than 300 feet from the air source.

  • Point of attachment air distribution for two workers
  • Rugged construction for harsh work environments
  • Portable (polycarbonate)
  • Independent regulators (on some models)
  • Enhance worker mobility
  • Operating Pressure Range 0-125 psi
  • Maximum Inlet Pressure 150 psi
  • Flow Capacity to 100 cfm
  • Safety Relief Valve activates at 125 psi
  • Incoming connection 1/2 in. Hansen nipple
  • Respirator couplings 1/4 in. Hansen, Stainless Steel Hansen, Schrader, Snap-Tite, or CEJN

Specifications

Connection Type Independent Regulators, Stainless Steel Hansen outlet couplings
Applications Painting and Coatings Operations, Abrasive Blasting, Air Distribution and Regulation to Multiple Workers from a Common Air Source
Material Stainless Steel
Model RAM2IRSS
Overall Width (English) 19 in.
Overall Height (English) 13 in.
Overall Height (Metric) 33.02 cm
Product Type Remote Air Manifold (RAM), 2 Workers