missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bullard™ Remote Air Manifold (RAM) Series, Two Worker System
Remote air manifolds are effective for air distribution and regulation to two workers from a common source. RAM units enhance respirator-wearing worker mobility by giving the flexibility to work more than 300 feet from the air source.
Supplier: Bullard™ RAM2IRHA
Description
- Point of attachment air distribution for two workers
- Rugged construction for harsh work environments
- Portable (polycarbonate)
- Independent regulators (on some models)
- Enhance worker mobility
- Operating Pressure Range 0-125 psi
- Maximum Inlet Pressure 150 psi
- Flow Capacity to 100 cfm
- Safety Relief Valve activates at 125 psi
- Incoming connection 1/2 in. Hansen nipple
- Respirator couplings 1/4 in. Hansen, Stainless Steel Hansen, Schrader, Snap-Tite, or CEJN
Specifications
| Independent Regulators, Hansen outlet couplings | |
| RAM2IRHA | |
| 13 in. | |
| Remote Air Manifold (RAM), 2 Workers |
| Painting and Coatings Operations, Abrasive Blasting, Air Distribution and Regulation to Multiple Workers from a Common Air Source | |
| 19 in. | |
| 33.02 cm |