missing translation for 'onlineSavingsMsg'
Learn More

Bullard™ Remote Air Manifold (RAM) Series, One Worker System

Catalog No. 19162105
Change view
Click to view available options
Connection Type:
CEJN outlet couplings
Hansen outlet couplings
Schrader outlet couplings
Snap-Tite™ outlet couplings
Product Type:
Portable Remote Air Manifold (RAM), 1 Worker
Model:
RAM1CE
RAM1HA
RAM1SC
RAM1SN
RAM1SS
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type Product Type Model
19162105 Hansen outlet couplings Portable Remote Air Manifold (RAM), 1 Worker RAM1SS
19162103 CEJN outlet couplings Portable Remote Air Manifold (RAM), 1 Worker RAM1CE
19162102 Schrader outlet couplings Portable Remote Air Manifold (RAM), 1 Worker RAM1SC
19162104 Snap-Tite™ outlet couplings Portable Remote Air Manifold (RAM), 1 Worker RAM1SN
19162101 Hansen outlet couplings Portable Remote Air Manifold (RAM), 1 Worker RAM1HA
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19162105 Supplier Bullard™ Supplier No. RAM1SS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Remote air manifolds are effective for air distribution and regulation to a worker from a common source. RAM units enhance respirator-wearing worker mobility by giving the flexibility to work more than 300 feet from the air source.

  • Point of attachment air distribution for one worker
  • Rugged construction for harsh work environments
  • Portable (polycarbonate) or wall-mount (steel) models
  • Enhance worker mobility
  • Operating Pressure Range 0-125 psi
  • Maximum Inlet Pressure 150 psi
  • Flow Capacity to 100 cfm
  • Safety Relief Valve activates at 125 psi
  • Incoming connection 1/2 in. Hansen nipple
  • Respirator couplings 1/4 in. Hansen, Stainless Steel Hansen, Schrader, Snap-Tite, or CEJN

Specifications

Connection Type Hansen outlet couplings
Applications Painting and Coatings Operations, Abrasive Blasting, Air Distribution and Regulation to Multiple Workers from a Common Air Source
Material Stainless Steel
Model RAM1SS
Overall Width (English) 19 in.
Overall Height (English) 13 in.
Overall Height (Metric) 33.02 cm
Product Type Portable Remote Air Manifold (RAM), 1 Worker