missing translation for 'onlineSavingsMsg'
Learn More

Bullard™ PAPR System Breathing Tubes for Hoods

Catalog No. 19051192
Change view
Click to view available options
Size:
Regular
X-Long
X-Small
Length (English):
22 in.
32 in.
Length (Metric):
55.8 cm
66 cm
81 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Length (Metric)
19051192 X-Small 22 in. 55.8 cm
19051191 Regular - 66 cm
19824427 X-Long 32 in. 81 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19051192 Supplier Bullard™ Supplier No. PA1BTXS

Breathing tubes to be used with CC20 and RT series hoods. Choose from regular and extra long length.

  • Breathing tube components/replacement parts to build PAPR replace parts for an existing system
  • For use with CC20 and RT series hoods
  • Choose from two lengths:
    • Standard - 26 in. (66 cm)
    • Extra long - 32 in. (81 cm)

Specifications

Product Type Breathing Tube
Size X-Small
For Use With (Equipment) Cc20™ series supplied air respirator hoods
Includes S18051 hose clamp
Length (English) 22 in.
Length (Metric) 55.8 cm