missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bullard™ Flow Control Assemblies for CC20 Series Airline Respirator
Constant flow fittings for CC20 Series airline respirators.
$90.30 - $90.30
Specifications
| Product Type | Constant Flow Control Valve |
|---|---|
| For Use With (Equipment) | CC20 Series Compressed Air Respirator |
| Includes | Industrial interchange (Hansen-compatible) quick-disconnect nipple, nylon belt, threaded hose connector |
| Diameter (English) Interior | 0.25 in. |
| Diameter (Metric) Interior | 0.63 cm |
| Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
|
19-824-384
|
Bullard™
F30B |
Brass |
Each for $90.30
|
|
|||||
Description
- Airline respirator accessory
- Constant flow fitting
- For use with CC20
- 0.25 in. industrial interchange
Specifications
| Constant Flow Control Valve | |
| Industrial interchange (Hansen-compatible) quick-disconnect nipple, nylon belt, threaded hose connector | |
| 0.63 cm |
| CC20 Series Compressed Air Respirator | |
| 0.25 in. |