missing translation for 'onlineSavingsMsg'
Learn More

Bullard™ Electric Free-Air™ Pumps

Catalog No. 17604
Change view
Click to view available options
Weight (Metric):
27 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
17604 27 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17604 Supplier Bullard™ Supplier No. EDP10

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Portable pumps supply clean, breathable air to workers in remote contaminated areas

Do not require temperature alarms, carbon monoxide monitors or airline filters—economical alternative to compressed air. Respirators used with these pumps must be NIOSH approved to operate at less than 15psig.

EDP10

  • Open, drip-proof motor drive; 3/4hp
  • Supplies air to one continuous-flow airline hood/helmet-style respirator or two full- or half-facepiece-style airline respirators
  • Comes with carrying handle, inlet filter and outlet filter cartridges, pressure gauge (0 to 15psig), electrical cord, and ON/OFF switch

Order Info

Shipping weight: Cat. No. 17-604, 60 lb. (27kg); 17-605, 100 lb. (45kg)

Specifications

Applications Supply clean, breathable air to workers in remote contaminated areas
For Use With (Equipment) One continuous-flow airline hood/helmet-style respirator or two full- or half-facepiece-style airline respirators
Includes Carrying handle, inlet filter and outlet filter cartridges, pressure gauge (0 to 15psig), electrical cord, and ON/OFF switch
Model EDP10
Weight (English) 60 lb.
Weight (Metric) 27 kg