missing translation for 'onlineSavingsMsg'
Learn More

Bullard™ Classic Series C33 Hard Hats

Catalog No. p-146478
Change view
Click to view available options
Color:
White
Suspension Type:
6-Point Self-Sizing
Fire-Gear Ratchet
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Suspension Type
173594A White 6-Point Self-Sizing
173595A White Fire-Gear Ratchet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 173594A Supplier Bullard™ Supplier No. 33WHP
Only null left

Hard hat equipped with a wide-profile shell that offers additional protection from sun, glare, and splashes in industrial applications.

  • Hat style helps protect against splash, glare and sun exposure
  • The 6-point suspension system provides a comfortable, secure fit and allows for the distribution of energy over three crossed straps attached at 6 points
  • Pinlock suspension
    • Incremental sizing of 0.0625 in. (5 mm) hat size makes a secure fit easy
    • Vertical adjustment capability (two in front, two in side, three in rear) for a secure fit to different head sizes
    • Size adjustments allow the headband to be centered inside the shell for better balance and comfort
  • Ratchet suspension
    • Can be adjusted between hat sizes 6.5 to 8 in.
    • Vertical adjustment capability (two in front, two in side, three in rear) for a secure fit to different head sizes
  • Wide 1 in. crown straps provide more comfort and helps the suspension system absorb energy
  • The round, wide crown area allows for good ventilation
  • Replaceable cotton brow pad is comfortable and cools by pulling moisture away from the skin
  • Pad print capability in up to eight different locations on the hat - logos may have up to six colors per location

Compliance

Meet ANSI™/ISEA Z89.1-2003 Type I, Class G and E requirements.

Specifications

Certifications/Compliance ANSI/ISEA Z89.1 Type I, Class E & G , CSA Z94.1, Type 1, Class E & G
Color White
Dimensions (L x W x H) 325 x 280 x 150 mm
Includes Nylon straps, vertical adjustment keys, cotton brow pad
Material HDPE
Product Type Hard Hat
Size Standard
Suspension Type 6-Point Self-Sizing