missing translation for 'onlineSavingsMsg'
Learn More

Bullard™ Breathing Tube for EVA and EVAHL Powered Air-Purifying Respirator (PAPR) Systems

Catalog No. p-4702239
Change view
Click to view available options
Size:
Regular
X-Long
X-Small
Length (English):
22 in.
26 in.
32 in.
Length (Metric):
55.88 cm
66.04 cm
81.28 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Length (Metric)
19321702 X-Small 22 in. 55.88 cm
19321700 Regular 26 in. 66.04 cm
19321701 X-Long 32 in. 81.28 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19321702 Supplier Bullard™ Supplier No. PAHBTXS
Only null left

Choose from x-small, regular, or x-large threaded connector breathing tubes for use with EVA and EVAHL PAPR systems.

  • For EVA and EVAHL PAPR systems
  • Fits Bullard CC20 and RT hoods
  • Threaded connection in 3 sizes:
    • 22 in. (x-small)
    • 26 in. (regular)
    • 32 in. (x-large)

Specifications

Product Type Breathing Tube
Size X-Small
For Use With (Application) Healthcare, pharmaceutical manufacturing, painting, coatings and grinding, laboratory, animal science
For Use With (Equipment) EVA and EVAHL PAPR systems
Model PAHBTXS
Length (English) 22 in.
Length (Metric) 55.88 cm