missing translation for 'onlineSavingsMsg'
Learn More

Bullard™ Breathing Air-Supply Hoses: V20 Rubber Industrial Interchange Hose

Catalog No. 176063
Change view
Click to view available options
100 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
176063 100 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 176063 Supplier Bullard™ Supplier No. V20100ST

Designed to transfer ambient air from a breathable air source to a supplied-air respirator

For use with Free-Air™ Pumps as well as respirators from series: CC20, GR50, RT, FAMB, 88VX and GenVX

  • Strong-yet-flexible, reinforced EPDM rubber construction helps prevent crushing or kinking
  • Includes 1/4 in. quick-disconnect and 3/8 in. hose to 3/8 in. pipe fitting
  • Durable 1/2 in. I.D. rubber hose with 1/2 in. industrial interchange quick-disconnect fittings
  • NIOSH approved

Specifications

Color Black
Product Type Starter Hose
Model V20100ST
Diameter (English) Interior 0.5 in.
Diameter (Metric) Interior 1.27 cm