missing translation for 'onlineSavingsMsg'
Learn More

Bullard™ Breathing Air-Supply Hoses: V10 Starter Kits

Catalog No. 176061
Change view
Click to view available options
Length (English):
300 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
176061 300 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 176061 Supplier Bullard™ Supplier No. 469 6

missing translation for 'validMainframeMsg'

For use with respiratory protection

  • For use with CC20, GR50, RT, FAMB™ Spectrum CF ™, 88VX and GenVX Series respirators
  • Strong-yet-flexible, reinforced EPDM rubber construction
  • 3/8 in. I.D.

Specifications

Color Black
Material EPDM
Product Type Starter Hose
For Use With (Equipment) Cc20™, gr50™, rt™, famb™ spectrum cf™, 88vx™ and genvx™ series compressor air respirator
Includes 0.25 in. industrial interchange (Hansen compatible) coupler and V13 hose-to-pipe adapter
Model 4696
Length (English) 300 in.
Length (Metric) 762 cm
Diameter (English) Interior 0.37 in.
Diameter (Metric) Interior 0.93 cm