missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wanzl Bulk Shelving Starter Unit
Description
- Tool-free installation - adjustable in 2 in. increments.
- Black powder-coated with e-coat - corrosion, chemical and chip resistant.
- 10 Year warranty against rust/corrosion and 1 year defective material/workmanship warranty.
Specifications
Specifications
| Width (English) | 36 in. |
| Height (English) | 60 in. |
| Shelf Type | Starter Unit |
| No. of Shelves | 3 |
| For Use With (Application) | Shelving |
| Dimensions (D x W x H) | 24 x 36 x 60 in. |
| Color | Chrome |
| Depth (English) | 24 in. |
| Material | Steel |