missing translation for 'onlineSavingsMsg'
Learn More

Wanzl Bulk Shelving Add On Unit

Catalog No. 11222135
Change view
Click to view available options
Dimensions (D x W x H):
24 x 36 x 60 in.
24 x 36 x 78 in.
24 x 48 x 78 in.
36 x 36 x 60 in.
36 x 36 x 78 in.
36 x 48 x 60 in.
36 x 48 x 78 in.
No. of Shelves:
3
4
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) No. of Shelves
11222135 36 x 36 x 60 in. 3
11222129 24 x 36 x 60 in. 3
11222137 36 x 48 x 60 in. 3
11222131 24 x 36 x 78 in. 4
11222133 24 x 48 x 78 in. 4
11222139 36 x 36 x 78 in. 4
11222141 36 x 48 x 78 in. 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 11222135 Supplier Wanzl Supplier No. T.BCR36A
Only null left

Bulk shelving systems from Wanzl provides maximum utilization and high load capacity. Our shelves are built for strength and durability and hold up to 900 lb. per shelf. Starter and add on units are available, as well as a variety of accessories for customization.

  • Tool-free installation - adjustable in 2 in. increments.
  • Black powder-coated with e-coat - corrosion, chemical and chip resistant.
  • 10 Year warranty against rust/corrosion and 1 year defective material/workmanship warranty.

Specifications

Width (English) 36 in.
For Use With (Application) Shelving
Shelf Type Add on Unit
Dimensions (D x W x H) 36 x 36 x 60 in.
No. of Shelves 3
Color Chrome
Material Steel