missing translation for 'onlineSavingsMsg'
Learn More

Poltex Bulk Ear Plug Dispensers

Catalog No. p-7139321
Encompass
Change view
Click to view available options
Mounting:
Keyhole Slots
Magnetic
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
22000269 Keyhole Slots
22000270 Magnetic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22000269 Supplier Poltex Supplier No. BULKEARW
Only null left

Made of durable PETG plastic, Poltex™ bulk ear plug dispensers with sliding lid conveniently loads from the top and dispenses from the bottom.

  • Holds and dispenses ear plugs
  • Sliding lid loads from the top, dispenses from the bottom
  • Durable PETG construction
  • Choose wall-mount option with powerful magnets or hardware using keyhole slots (mounting hardware not included)
  • Dimensions 8 x 10 x 11 in.

Specifications

Depth (English) 8 in.
Depth (Metric) 20.3 cm
For Use With (Application) Holds and Dispenses Bulk Ear Plugs
Height (English) 11 in.
Height (Metric) 27.9 cm
Holds Ear plugs
Width (Metric) 25.4 cm
Width (English) 10 in.
Product Type Ear Plug Dispenser
Disposable Reusable
Material PETG
Mounting Keyhole Slots
Includes Mounting Hardware
Show More Show Less