missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Bulk Bin, 4 in. Wide Comp
Simple 4 in. bulk bin with open top for filling and front opening for dispensing.
$282.14 - $363.54
Specifications
| Type | Dispensing Bin |
|---|---|
| Material | PETG |
| Color | Clear |
| Shape | Rectangular |
| Autoclavable | Not Autoclavable |
| Catalog Number | Mfr. No. | Mounting Type | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Mounting Type | Price | Quantity & Availability | |||||
21377520
|
Poltex
BLKBN4M |
Magnetic Mount |
Each for $363.54
|
|
|||||
21377521
|
Poltex
BLKBN4T |
Tape Mount |
Each for $352.68
|
|
|||||
21377522
|
Poltex
BLKBN4W |
Wall Mount or Countertop |
Each for $282.14
|
|
|||||
Description
Simple Bulk Bin with open top for filling and front for dispensing.
Durable and cleanable PETG construction.
Choose from:
- Wall/countertop mount with rubber bumpons on base
- VHB tape mount (very high bond tape included)
- Magnet mount (powerful magnets included)
Specifications
| Dispensing Bin | |
| Clear | |
| Not Autoclavable |
| PETG | |
| Rectangular |