missing translation for 'onlineSavingsMsg'
Learn More

Bulbtronics™ Voltarc Fluorescent Bulb

Catalog No. 14395796
Encompass
Change view
Click to view available options
Wattage:
15 W
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wattage
14395796 15 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14395796 Supplier Bulbtronics™ Supplier No. BBT16698

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Base Style Medium Bi-Pin (G13)
Light Source Fluorescent
Wattage 15 W
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Length (English) 18 in.
Length (Metric) 45.7 cm
Shape T8
Product Type Linear Bulb