missing translation for 'onlineSavingsMsg'
Learn More

Bulbtronics™ Ushio Germicidal Lamp: T5

Catalog No. 14395343
Encompass
Change view
Click to view available options
Wavelength:
254 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength
14395343 254 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14395343 Supplier Bulbtronics™ Supplier No. 183

Specifications

Base Style Mini Bi-pin (G5)
Light Source Germicidal UV-C
Lighting Life 6000 hr.
Voltage 30 V
Wattage 4.6 W
Wavelength 254 nm
Amperage 162 mA
Diameter (English) 5.2 in.
Diameter (Metric) 13.45 cm
Length (English) 5.2 in.
Length (Metric) 13.45 cm
Shape T8
Product Type Linear Double-ended Bulb
Show More Show Less