missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bulbtronics™ Philips™ Halogen Lamp: MR16
Specifications
Specifications
| Base Style | 2 Pin (GZ6.35) |
| Light Source | Halogen |
| Lighting Life | 50 hr. |
| Voltage | 15 V |
| Wattage | 150 W |
| Burning Position | Base down to horizontal |
| CC Temperature | 3350 K |
| Diameter (English) | 2 in. |
| Diameter (Metric) | 5.08 cm |
| Filament | C6/Single Coil Transverse |
| Show More |