missing translation for 'onlineSavingsMsg'
Learn More

Bulbtronics™ Philips™ Halogen Lamp: MR16

Catalog No. 14395413
Encompass
Change view
Click to view available options
Product Type:
Halogen Lamp
Halogen Lamp, Faceted Dichroic Reflector
Voltage:
12 V
15 V
20 V
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Voltage
14395413 Halogen Lamp 15 V
14395463 Halogen Lamp 20 V
14395464 Halogen Lamp, Faceted Dichroic Reflector 20 V
14395476 Halogen Lamp 12 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14395413 Supplier Bulbtronics™ Supplier No. 860
Only null left

Specifications

Base Style 2 Pin (GZ6.35)
Light Source Halogen
Lighting Life 50 hr.
Voltage 15 V
Wattage 150 W
Burning Position Base down to horizontal
CC Temperature 3350 K
Diameter (English) 2 in.
Diameter (Metric) 5.08 cm
Filament C6/Single Coil Transverse
For Use With (Equipment) Diagnostic instrument, microscope, Fiber optic light source
Length (English) 1.65 in.
Length (Metric) 4.19 cm
Shape MR16
Product Type Halogen Lamp
Show More Show Less