missing translation for 'onlineSavingsMsg'
Learn More

Bulbtronics™ Philips™ Germicidal Bulb

Catalog No. 14395774
Encompass
Change view
Click to view available options
Wavelength:
254 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength
14395774 254 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14395774 Supplier Bulbtronics™ Supplier No. 14860

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Base Style Single Pin Slimline (FA8)
Light Source Germicidal UV-C
Lighting Life 9000 hr.
Voltage 176 V
Wattage 75 W
Wavelength 254 nm
Amperage 425 mA
Diameter (English) 0.62 in.
Diameter (Metric) 1.58 cm
Length (English) 62 in.
Length (Metric) 157.48 cm
Shape T5
Product Type Linear Double-ended Lamp
Show More Show Less