missing translation for 'onlineSavingsMsg'
Learn More

Bulbtronics™ Osram Sylvania™ Halogen Lamp: T3

Catalog No. 14395418
Encompass
Change view
Click to view available options
Lumen:
350 lm
750 lm
780 lm
800 lm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lumen
14395418 780 lm
14395319 350 lm
14395417 750 lm
14395416 800 lm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14395418 Supplier Bulbtronics™ Supplier No. 866

missing translation for 'validMainframeMsg'

Specifications

Base Style 2 Pin (G4)
Light Source Halogen
Lighting Life 50 hr.
Voltage 6 V
Wattage 35 W
Burning Position Universal
Color Clear
Diameter (English) 0.37 in.
Diameter (Metric) 0.95 cm
For Use With (Equipment) Projector
Length (English) 1.56 in.
Length (English) Light Centre 1.01 in.
Length (Metric) 3.96 cm
Length (Metric) Light Centre 2.56 cm
Lumen 780 lm
Shape T3
Product Type Halogen Lamp
Show More Show Less