missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bulbtronics™ Osram Sylvania™ Halogen Lamp: T3
Specifications
Specifications
| Base Style | 2 Pin (G6.35) |
| Light Source | Halogen |
| Lighting Life | 50 hr. |
| Voltage | 12 V |
| Wattage | 30 W |
| Burning Position | Universal |
| Color | Clear |
| Diameter (English) | 0.45 in. |
| Diameter (Metric) | 1.14 cm |
| For Use With (Equipment) | Microscope |
| Show More |