missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bulbtronics™ Osram Sylvania™ Halogen Lamp: T3
Supplier: Bulbtronics™ 864
Chemical Identifiers
| Halogen | |
| Clear | |
| Halogen Lamp |
Specifications
| 2 Pin Prefocus (PG22) | |
| 50 hr. | |
| 30 W | |
| Clear | |
| 0.95 cm | |
| 1.56 in. | |
| 3.96 cm | |
| 800 lm | |
| Halogen Lamp |
| Halogen | |
| 12 V | |
| Universal | |
| 0.37 in. | |
| Diagnostic instrument | |
| 0.55 in. | |
| 1.39 cm | |
| T3 |