missing translation for 'onlineSavingsMsg'
Learn More

Bulbtronics™ Osram Sylvania™ Halogen Lamp: T3

Catalog No. 14395319
Encompass
Change view
Click to view available options
Lumen:
350 lm
750 lm
780 lm
800 lm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lumen
14395319 350 lm
14395417 750 lm
14395416 800 lm
14395418 780 lm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14395319 Supplier Bulbtronics™ Supplier No. BBT125
Only null left

Specifications

Base Style 2 Pin (G4)
Light Source Halogen
Lighting Life 2000 hr.
Voltage 12 V
Wattage 20 W
Color Clear
Diameter (English) 0.37 in.
Diameter (Metric) 0.95 cm
Filament C6/Single Coil Transverse
For Use With (Equipment) Projector
Length (English) 1.3 in.
Length (English) Light Centre 0.77 in.
Length (Metric) 3.3 cm
Length (Metric) Light Centre 1.95 cm
Lumen 350 lm
Shape T3
Product Type Halogen Lamp
Show More Show Less