missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bulbtronics™ Osram Sylvania™ Halogen Lamp: MR11
Supplier: Bulbtronics™ 863
Specifications
| 2 Pin (GZX4) | |
| 50 hr. | |
| 20 W | |
| 1.37 in. | |
| C6/Single Coil Transverse | |
| 1.24 in. | |
| MR11 |
| Halogen | |
| 8 V | |
| Horizontal | |
| 3.47 cm | |
| Diagnostic instrument | |
| 3.14 cm | |
| Halogen Lamp, White Dichroic Reflector |