missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bulbtronics™ Osram Sylvania Halogen Bulb: MR16
Supplier: Bulbtronics™ 29126
Specifications
| 2 Pin (GX5.3) | |
| 1000 hr. | |
| 150 W | |
| 3150 K | |
| 2 in. | |
| CC8/Coiled Coil Axial | |
| 1.77 in. | |
| 80 lm | |
| Halogen Bulb, White Dichroic Reflector |
| Halogen | |
| 21 V | |
| Universal | |
| Clear | |
| 5.08 cm | |
| Surgical, dental | |
| 4.49 cm | |
| MR16 |