missing translation for 'onlineSavingsMsg'
Learn More

Bulbtronics™ Osram Sylvania Fluorescent Bulb: T8

Catalog No. 14395750
Encompass
Change view
Click to view available options
Wattage:
55 W
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wattage
14395750 55 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14395750 Supplier Bulbtronics™ Supplier No. BBT13136

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Base Style Single Pin Slimline (FA8)
Light Source Fluorescent
Lighting Life 12,000 hr.
Wattage 55 W
CC Temperature 4200 K
Color Cool White
Diameter (English) 1.5 in.
Diameter (Metric) 3.81 cm
For Use With (Equipment) Fluorescent light fixture
Length (English) 72 in.
Length (Metric) 182.8 cm
Lumen 4500 lm (initial), 3960 lm (mean)
Shape T12
Product Type Linear Bulb
Show More Show Less