missing translation for 'onlineSavingsMsg'
Learn More

Bulbtronics™ Lumen Dynamics Group Liquid Light Guide

Catalog No. 14395242
Encompass
Change view
Click to view available options
Light Source:
Xenon Arc
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
14395242 Xenon Arc
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14395242 Supplier Bulbtronics™ Supplier No. BBT64435

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Light Source Xenon Arc
Diameter (English) 0.11 in.
Diameter (Metric) 0.3 cm
For Use With (Equipment) All X-Cite illuminator
Length (English) 59 in.
Length (Metric) 150 cm
Product Type Liquid Light Guide