missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bulbtronics™ General Electric™ Incandescent Lamp
Specifications
Specifications
| Base Style | E26/E27 Medium Screw |
| Light Source | Incandescent |
| Lighting Life | 400 hr. |
| Voltage | 120 V |
| Wattage | 15 W |
| Color | Clear |
| Diameter (English) | 1.37 in. |
| Diameter (Metric) | 3.47 cm |
| Filament | C7A |
| For Use With (Equipment) | Diagnostic instrument, microscope |
| Show More |