missing translation for 'onlineSavingsMsg'
Learn More

Bulbtronics™ Fluorescent Lamps

Catalog No. p-4399233
Encompass
Change view
Click to view available options
Color:
Blacklight Blue
Cool White
Warm White
Base Style:
4 Pin (G10Q)
Medium Bi-Pin (G13)
Diameter (English):
1 in.
1.12 in.
1.5 in.
3.14 in.
Wattage:
8 W
15 W
22 W
30 W
40 W
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Base Style Diameter (English) Wattage
14395667 Warm White 4 Pin (G10Q) 3.14 in. 8 W
14395882 Blacklight Blue Medium Bi-Pin (G13) 1 in. 15 W
14395883 Cool White 4 Pin (G10Q) 1.12 in. 22 W
14395879 Blacklight Blue Medium Bi-Pin (G13) 1 in. 30 W
14395888 Blacklight Blue Medium Bi-Pin (G13) 1.5 in. 40 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14395667 Supplier Bulbtronics™ Supplier No. BBT4905
Only null left

Specifications

Base Style 4 Pin (G10Q)
Light Source Fluorescent
Voltage 52 V
Wattage 8 W
CC Temperature 3500 K
Color Warm White
Diameter (English) 3.14 in.
Diameter (Metric) 8 cm
Product Type Linear Lamp