missing translation for 'onlineSavingsMsg'
Learn More

Bulbtronics™ Alkaline Battery

Catalog No. 14395877
Encompass
Change view
Click to view available options
Voltage:
1.5 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
14395877 1.5 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14395877 Supplier Bulbtronics™ Supplier No. 0003805

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Product Type Alkaline Battery
Rechargeable No
Material Alkaline
Cell Type Button
For Use With (Equipment) Keyless-entry watches, calculator, cameras, security electronics
Mounting Type Flat
Height (English) 0.14 in.
Height (Metric) 3.6 mm
Diameter (English) 0.31 in.
Diameter (Metric) 7.9 mm
Voltage 1.5 V
Amperage 30 mAh
Show More Show Less