missing translation for 'onlineSavingsMsg'
Learn More

Walter Products™ Budget Skeleton

Catalog No. SCH10
Change view
Click to view available options
Budget skeleton
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
SCH10 Budget skeleton
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SCH10 Supplier Walter Products™ Supplier No. CH10
Only null left

Life-size and affordable.

This economical, life-size articulated adult plastic skeleton is ideal for teaching the basics of anatomy.

  • Removable arms and legs
  • Includes nerve branches, vertebral artery and herniated lumbar disk
  • Movable jaw, cut calvarium, suture lines and three removable lower teeth
  • Complete with dust cover and skeletal system chart
  • Mounted on a sturdy, 16 in. (40cm) wide metal base
  • Height: 5 ft. 6 in. (1.68m)

Specifications

For Use With (Application) Ideal for teaching the basics of anatomy
Height (English) 66.14 in.
Height (Metric) 168 cm
Includes Nerve branches, vertebral artery and herniated lumbar disk, skull features movable jaw, suture lines, three movable teeth and calvarium, dust cover and skeletal system chart, removable arms and legs
Material Plastic
Mounting On a sturdy, 16 in. W Metal base
Product Type Skeleton Model