missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Buckets and Lids for Thermo Scientific Sorvall™ Legend™ Mach 1.6™ 4-Place Swinging Bucket Rotor 75-002-000

Catalog No. 75002004
Change view
Click to view available options
Product Type:
Bucket
Cap
Capacity:
Not Applicable
150 mL
400 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Capacity
75002004 Cap Not Applicable
75002002 Bucket 400 mL
75002001 Bucket 150 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 75002004 Supplier Thermo Scientific™ Supplier No. 75002004

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with Sorvall Legend Mach 1.6/1.6R Centrifuges when equipped with 4-Place Swinging Bucket Rotor 75-002-000.

Choose rectangular or round buckets.

  • Rectangular Bucket (75-002-001) capacity: 150mL
  • Round Bucket (75-002-002) capacity: 400mL
  • Aerosol-tight lids are suitable for biocontainment use

Order Info

Buckets and lids are sold separately. Buckets are sold individually; order correct quantity for your rotor. Lids are sold in pairs.

Specifications

For Use With (Equipment) 400 mL Bucket
Capacity Not Applicable
Product Type Cap
Description Round cap for 400mL bucket, pair