missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Buckets and Lids for Thermo Scientific Sorvall™ Legend™ Mach 1.6™ 4-Place Swinging Bucket Rotor 75-002-000

For use with Sorvall Legend Mach 1.6/1.6R Centrifuges when equipped with 4-Place Swinging Bucket Rotor 75-002-000.

Supplier:  Thermo Scientific™ 75002002

 View more versions of this product

Catalog No. 75002002


Only null left

Description

Description

For use with Sorvall Legend Mach 1.6/1.6R Centrifuges when equipped with 4-Place Swinging Bucket Rotor 75-002-000.

Choose rectangular or round buckets.

  • Rectangular Bucket (75-002-001) capacity: 150mL
  • Round Bucket (75-002-002) capacity: 400mL
  • Aerosol-tight lids are suitable for biocontainment use

Order Info

Buckets and lids are sold separately. Buckets are sold individually; order correct quantity for your rotor. Lids are sold in pairs.

Specifications

Specifications

TTH-400 swing bucket rotor
Bucket
Round Bucket
400 mL
400 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions