missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Irradiated BucketLiners™

Creates an impermeable barrier to strong solutions and raw materials when used to line cleanroom buckets and storage containers.
Supplier: Micronova™ BKL993521IRB
Description
Chemical Identifiers
| Not Autoclavable | |
| Product Transport or Liquid Containment | |
| Sterile | |
| Gamma-Irradiation |
Specifications
| Cleanroom Sterile Bag | |
| LDPE, Nylon | |
| 8 gal. | |
| Single-use | |
| Use with B-7 Bucket or simliar sized tote | |
| Bulk Pack, 6 Ea./Double Bag | |
| Gamma-Irradiation |
| 30 L | |
| Not Autoclavable | |
| Clear | |
| Product Transport or Liquid Containment | |
| 89 cm | |
| Sterile |