missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ BucketBinder™ Multi Bucket System
Micronova™ BucketBinder™ Multi Bucket Systems are a cost efficient, ergonomic multi bucket system that does away with the need for bulky carts and frames.
Specifications
| Product Type | Mop Bucket |
|---|---|
| Material | Polypropylene, Polyketone, Stainless Steel |
| Autoclavable | Autoclavable |
| For Use With (Application) | Cleanroom Surface Cleaning and Disinfecting |
| For Use With (Equipment) | W-9 Series Wringer |
| Catalog Number | Mfr. No. | Color | Capacity (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Capacity (English) | Price | Quantity & Availability | ||||
|
19263630
|
Micronova™
BBDBLDBYE |
Blue and Yellow |
N/A
|
|
|||||
|
19263629
|
Micronova™
BBDBLDGRE |
N/A
|
|
||||||
|
19116755
|
Micronova™
BBDBLGRYESS |
N/A
|
|
||||||
|
19263631
|
Micronova™
BBTRDBREYE |
Blue, Red and Yellow | 3 x 6 gal. |
N/A
|
|
||||
Description
The BucketBinder™ kit includes 2 or 3 polypropylene buckets with casters and one or two sets of BucketBinders (bucket connectors). The system offers easier cleaning and storage - in both small and large controlled environments and the sterile core.
- Polyketone 'hooks' firmly secure two or three rectangular buckets together allowing scale-up or down as required.
- Easy clip action allows attachment before or after buckets are filled with disinfectant.
- Sturdy enough to secure two or three buckets - with up to 15 litres of liquid in each
- Lightweight – less than 2 lbs per pair – BucketBinders™ hold up to strong disinfectants and can be autoclaved and gamma irradiated
- Once connected, easily house the W-9 W-92 flat wringers, W-9B BoxWringer™ for string mops or W-94 positive pressure flat mop MegaWringer™ wringer
- Perfectly complements all the Micronova MZone™ FlatMops™, SnapMops™ and SlimLine™ mops.
- Bucket liners are easily replaced without completely removing BucketBinders™.
- BucketBinders™ fit the B-7 AC series rectangular buckets.
- Autoclavable.
Specifications
| Mop Bucket | |
| Autoclavable | |
| W-9 Series Wringer |
| Polypropylene, Polyketone, Stainless Steel | |
| Cleanroom Surface Cleaning and Disinfecting |