missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Polypropylene Buchner Funnels

Catalog No. S95946
Change view
Click to view available options
Diameter (Metric)Top:
70 mm
90 mm
110 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top
S95946 70 mm
S95947 110 mm
S89263 90 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S95946 Supplier Eisco™ Supplier No. CH0464A

Two piece polypropylene Buchner funnels are light weight and autoclavable. The top portion of the funnel cone is fitted with the lower portion of the funnel cone forming a vacuum seal that does not require greasing. Bottom portion of the funnel cone has a perforated filter plate.

  • Two-piece Buchner funnel with plain stem
  • Made from polypropylene
  • Perforated filter plate on base of cone
  • No greasing necessary
  • Autoclavable

Warranty

1 year limited manufacturer warranty.

Specifications

Diameter (Metric)Top 70 mm
Diameter (Metric) Stem 8.75 mm
Material Polypropylene
Height (Metric) 76.2 mm
Autoclavable Autoclavable
Color White
Description Buchner Funnel
For Use With (Application) Filtering liquids
For Use With (Equipment) Filtration paper
Length (Metric) Stem 60 mm
Quantity 1
Diameter (English)Top 2.85 in.
Length (English) Overall 5.7 in.
Length (Metric) Overall 145 mm
Height (English) 3 in.
Product Type Buchner Funnel
Material (Membrane) Polypropylene
Show More Show Less