missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Set of Bent and Straight Hose Barbs with GL14 threads for condensers

Catalog No. 05422897
Change view
Click to view available options
Size:
GL14
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
05422897 GL14
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05422897 Supplier BUCHI Supplier No. 038000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Package contains hose barbs, cap nuts, and seals for BUCHI Rotavapor™ vacuum and chiller connections.

  • Hose barb set, 6 pcs
  • Bent (4), straight (2)
  • GL14 caps
  • Silicone seals

Specifications

Description Hose Barb Set
Diameter (Metric) Outside 8 mm
For Use With Vacuum and chiller connections
Includes Bent (4), Straight (2)
Material Polypropylene
Overall Length (Metric) 30 mm
Size GL14
Sterility Non-sterile
Type Hose Barb