missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Receiving Flasks for Rotary Evaporators

Catalog No. 05405005
Change view
Click to view available options
Volume (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
Material (Coating):
P+G
P+G LT
Plastic and Glass
Uncoated
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Material (Coating)
05405005 50 mL Uncoated
05405006 100 mL Uncoated
05405007 250 mL Uncoated
05405008 500 mL Uncoated
05405058 250 mL Plastic and Glass
05402655 1000 mL Uncoated
05402656 2000 mL Uncoated
05402657 3000 mL Uncoated
05402822 1000 mL P+G
05402533 2000 mL P+G LT
05404232 3000 mL P+G
05404231 2000 mL P+G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 05405005 Supplier BUCHI Supplier No. 000421

Use these receiving flasks with any rotary evaporator. BUCHI Spherical Receiving Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for collecting condensed solvents.

Use these receiving flasks with any rotary evaporator. Buchi™ Spherical Receiving Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for collecting condensed solvents.

  • Spherical Receiving Flasks for rotary evaporators with ball joint (35/20)
  • Exclusive use of DURAN™ borosilicate glass 3.3
  • High chemical resistance against acids, alkalis, and organic substances
  • Resistant to thermal shocks and high temperatures combined with low thermal expansion
  • Constant monitoring of glass wall thickness uniformity
  • High degree of attention paid to sphericity of rotating glass parts
  • Glass parts are tension-relieved at 560°C
  • Available in volumes ranging from 50 mL to 3000 mL
  • Available uncoated or with P+G coating

Specifications

Material Borosilicate Glass (3.3)
Type Receiving Flask
For Use With (Application) Collection of Condensed Solvents
For Use With (Equipment) Rotary Evaporators
Includes Ball Joint KS-35
Material (Coating) Uncoated
Shape Round
Volume (Metric) 50 mL