missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Evaporating Flasks for Rotary Evaporators

Catalog No. 05402665
Change view
Click to view available options
Volume (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
4000 mL
5000 mL
Material (Coating):
Plastic and Glass
Uncoated
Taper:
24/29
24/40
29.2/42
29/32
NS 24/40
NS 29/32
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Material (Coating) Taper
05402665 1000 mL Uncoated 24/40
05402733 50 mL Uncoated 24/40
05405014 250 mL Uncoated 24/29
05405009 500 mL Uncoated 29/32
05402664 3000 mL Uncoated NS 29/32
05405010 1000 mL Uncoated 29/32
05402732 500 mL Uncoated 29.2/42
05405041 4000 mL Uncoated 24/40
05402741 1000 mL Uncoated 29.2/42
05405042 4000 mL Plastic and Glass 24/40
05402734 100 mL Uncoated 24/40
05402736 250 mL Uncoated 24/40
05402738 500 mL Uncoated 24/40
05402740 1000 mL Uncoated 24/29
05402744 2000 mL Uncoated 24/40
05402745 3000 mL Uncoated 24/40
05404227 500 mL Plastic and Glass 24/40
05402824 1000 mL Plastic and Glass NS 24/40
05404228 2000 mL Plastic and Glass 24/40
05404229 3000 mL Plastic and Glass 24/40
05403202 5000 mL Uncoated 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 05402665 Supplier BUCHI Supplier No. 000440

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use these evaporating flasks with any rotary evaporator. BUCHI Evaporating Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for the distillation of solvents.

  • High-performance flasks for rotary evaporators
  • Exclusive use of DURAN borosilicate glass 3.3
  • High chemical resistance against acids, alkalis and organic substances
  • Resistant to thermal shocks and high temperatures combined with low thermal expansion
  • Constant monitoring of glass wall thickness uniformity
  • High degree of attention paid to sphericity of rotating glass parts
  • Glass parts are tension-relieved at 560°C
  • Available in volumes from 50 mL to 3000 mL
  • Available uncoated or with P+G coating

Specifications

Material Borosilicate Glass (3.3)
Type Evaporating Flask
For Use With (Application) Solvent Distillation
For Use With (Equipment) Rotary Evaporators
Material (Coating) Uncoated
Shape Pear
Taper 24/40
Temperature (Metric) Operating 60°C
Volume (Metric) 1000 mL