missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Evaporating Flasks for Rotary Evaporators
Description
- High-performance flasks for rotary evaporators
- Exclusive use of DURAN borosilicate glass 3.3
- High chemical resistance against acids, alkalis and organic substances
- Resistant to thermal shocks and high temperatures combined with low thermal expansion
- Constant monitoring of glass wall thickness uniformity
- High degree of attention paid to sphericity of rotating glass parts
- Glass parts are tension-relieved at 560°C
- Available in volumes from 50 mL to 3000 mL
- Available uncoated or with P+G coating
Specifications
Specifications
| Material | Standard Glass |
| Type | Evaporating Flask |
| For Use With (Equipment) | Rotary evaporator |
| Material (Coating) | Uncoated |
| Shape | Pear |
| Standard Taper Joint Number Center | 29.2/42 |
| Taper | 29.2/42 |
| Temperature (Metric) Operating | 60°C |
| Volume (Metric) | 3000 mL |